Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4 in x 3 in Schedule 40 Stainless Steel Butt-Weld Concentric Reducer

  • Mfr # A376256448

  • Zoro # G315326656


product price: $42.69
/ea

Key Features

Pipe Size - Pipe Fitting
4 in x 3 in
Specific Fitting Shape
Concentric Reducers
Pipe Fitting Material
Stainless Steel
Fitting Connection Type
Butt-Weld
Fitting Schedule/Class
Schedule 40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A376256448
Zoro #
G315326656
UPC #
840013162933
Country of Origin
China

Dimensions

Pipe Size - Pipe Fitting
4 in x 3 in
Outside Dia.
4.5 in

Details

Specific Fitting Shape
Concentric Reducers
Pipe Fitting Material
Stainless Steel
Fitting Connection Type
Butt-Weld
Fitting Schedule/Class
Schedule 40
Basic Pipe Fitting Shape
Concentric Reducer

Description

The MSI PRODUCTS - A376256448 is a stainless steel concentric reducer with butt-weld connection ends. It is classified as Schedule 40 and features an outside diameter of 4.5 inches. Provides a 4 in to 3 in pipe size reduction via concentric reducer with butt-weld ends; intended for use with Schedule 40 stainless piping.

Key Features:

  • Material: Stainless Steel; Alloy: Not specified.
  • Basic Shape: Concentric Reducer
  • Connection Type: Butt-Weld
  • Schedule/Class: Schedule 40
  • Outside Diameter: 4.5 inches
  • Pipe Size - Pipe Fitting: 4 inches x 3 inches

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.