4in INDUSTRIAL 150lb 316 Stainless Steel 45 Elbow

  • Mfr # A3210464

  • Zoro # G115324296


product price:  $200.99
/ea
Free Shipping & Returns

Key Features

Pipe Size - Pipe Fitting
4 in
Specific Fitting Shape
45 Degree Elbow
Pipe Fitting Material
Stainless Steel
Fitting Connection Type
FNPT
Fitting Schedule/Class
Class 150
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A3210464
Zoro #
G115324296
UPC #
840013113478
Country of Origin
Multiple

Dimensions

Pipe Size - Pipe Fitting
4 in

Details

Specific Fitting Shape
45 Degree Elbow
Pipe Fitting Material
Stainless Steel
Fitting Connection Type
FNPT
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Shape
45 Degree Elbow
Thread Type
NPT

Description

The MSI PRODUCTS - A3210464 is a stainless steel 45-degree elbow fitting with FNPT connection type and a Class 150 pressure rating. 45-degree elbow fitting to change flow direction in piping systems; material: stainless steel; connection: FNPT; size: 4 inches; Class 150 rating. Stainless steel material with FNPT threads; Class 150 rating.

Key Features:

  • Material: Stainless Steel
  • Fitting Shape: 45 Degree Elbow
  • Connection Type: FNPT (Female National Pipe Thread)
  • Pipe Size: 4 inches
  • Fitting Schedule/Class: Class 150
  • Thread Type: NPT (National Pipe Thread)

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.