4in INDUSTRIAL 3000lb 304/304L Stainless Steel Cap

  • Mfr # A3440564

  • Zoro # G315327752


product price:  $170.99
/ea
Free Shipping & Returns

Key Features

Pipe Size - Pipe Fitting
4 in
Specific Fitting Shape
Caps
Pipe Fitting Material
Stainless Steel
Fitting Connection Type
FNPT
Fitting Schedule/Class
Class 3000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A3440564
Zoro #
G315327752
UPC #
840013169420
Country of Origin
Multiple

Dimensions

Pipe Size - Pipe Fitting
4 in

Details

Specific Fitting Shape
Caps
Pipe Fitting Material
Stainless Steel
Fitting Connection Type
FNPT
Fitting Schedule/Class
Class 3000
Basic Pipe Fitting Shape
Cap
Thread Type
NPT

Description

The MSI PRODUCTS - A3440564 is a stainless steel pipe cap rated for Class 3000 pressure systems. Cap material: Stainless Steel; Class 3000 pressure rating; FNPT connection; 4-inch pipe size. This cap terminates pipe runs in various industrial or commercial piping setups.

  • Material: Stainless Steel (specific alloy not specified)
  • Basic Shape: Cap
  • Connection Type: FNPT (female National Pipe Thread)
  • Pipe Size: 4 inches
  • Fitting Schedule/Class: Class 3000
  • Thread Type: NPT (National Pipe Thread)
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.