4in INDUSTRIAL Standard Weight Steel Short Radius 90 Buttweld Elbow

  • Mfr # A2510164

  • Zoro # G215321638


product price: $44.69
/ea

Key Features

Specific Fitting Shape
90 Degree SR Elbows
Pipe Size
4 in
Pipe Fitting Connection Type
Butt-Weld
Material - Pipe
Steel
Basic Fitting Shape
90 Degree Short Radius Elbow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A2510164
Zoro #
G215321638
UPC #
840013143369
Country of Origin
Multiple

Dimensions

Pipe Size
4 in
Outside Dia. (In.)
4.5 in

Details

Specific Fitting Shape
90 Degree SR Elbows
Pipe Fitting Connection Type
Butt-Weld
Material - Pipe
Steel
Basic Fitting Shape
90 Degree Short Radius Elbow
Fitting Schedule/Class
Schedule 40

Description

Standard Weight Steel Butt-Weld Fittings - 90 degree Short Radius Elbows < 8inOur Standard Weight Steel Butt-Weld Fittings, specifically the 90 degree Short Radius Elbows under 8 inches, are designed to meet the high standards required in industrial applications. These fittings are engineered for durability, precision, and reliability, ensuring optimal performance even in the most demanding environments.Key Features:Heavy Pattern for Industrial Use: These 90 degree short radius elbows feature a heavy pattern design, making them ideal for industrial markets. The robust construction ensures they can endure high-pressure environments, making them suitable for a wide range of applications.LOT Code Traceability: Each fitting includes full LOT code traceability, essential for quality assurance and allowing you to track each product throughout its manufacturing process.Material Test Reports MTRs Available: We provide Material Test Reports for all our products to ensure complete transparency and compliance. These reports offer detailed insights into the material properties and quality of the fittings.Same Next-Day Shipping: We prioritize timely delivery by offering same next-day shipping, ensuring your operations continue without delay.Precision Engineering: Manufactured to the highest standards, our fittings guarantee a perfect fit and superior performance in all installations.Versatile Applications: Suitable for various industrial sectors, including petrochemical, oil and gas, power generation, and more.Compliance with Standards: Dimensions conform to ASME B16.9, and the material conforms to ASTM A234 Grade B, ensuring adherence to recognized industry standards.Description:The 90 degree Short Radius Elbows are constructed from high-quality standard weight steel, ensuring exceptional durability and performance. These fittings are designed to change the direction of flow at a 90-degree angle in a piping system within a shorter radius, ideal for tight spaces where long radius elbows are not feasible. The short radius design effectively manages flow transitions, maintaining system efficiency and reducing pressure drops.Our fittings comply with industry standards and specifications, ensuring they meet or exceed the requirements for industrial use. Whether you are setting up a new system or maintaining an existing one, these 90 degree short radius elbows provide the reliability and performance you need.Applications:These fittings are widely used i


  • Full lot code traceability
  • Easy online MTR (Material Test Reports) access
  • Fully Published product specifications
  • Industrial fitting pattern & proprietary cleaning process
  • Meets / Exceeds all ASME & ANSI Specifications

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.