4inx5in INDUSTRIAL Schedule 40 304 Stainless Steel Nipple

  • Mfr # A36700645.0

  • Zoro # G615322525


product price: $71.49
/ea

Key Features

Pipe Size - Pipe Fitting
4 in
Specific Fitting Shape
Nipples TBE
Pipe Fitting Material
Stainless Steel
Fitting Connection Type
MNPT
Fitting Schedule/Class
Schedule 40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A36700645.0
Zoro #
G615322525
UPC #
840013133353
Country of Origin
Multiple

Dimensions

Pipe Size - Pipe Fitting
4 in

Details

Specific Fitting Shape
Nipples TBE
Pipe Fitting Material
Stainless Steel
Fitting Connection Type
MNPT
Fitting Schedule/Class
Schedule 40
Basic Pipe Fitting Shape
Nipple
Thread Type
NPT

Description

The MSI PRODUCTS - A36700645.0 is a stainless steel nipple fitting designed for connecting two female-threaded pipe components. The unit is made from Schedule 40 stainless steel and is suitable for industrial piping systems with 4-inch pipe sizes. This fitting has MNPT threads on both ends for standard NPT threaded connections.

Key Features:

  • Material: Schedule 40 stainless steel
  • Basic Shape: Nipple for short, connecting segments
  • Connection Type: MNPT (male National Pipe Thread)
  • Pipe Size: 4 inches
  • Thread Type: NPT (National Pipe Thread) standard
  • Specific Shape: Nipples TBE (Test But End) with threaded ends

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.