5 in Schedule 10 304 Stainless Steel 90° Short Radius Butt-Weld Elbow

  • Mfr # A8310170

  • Zoro # G815325814


product price:  $235.99
/ea
Free Shipping & Returns

Key Features

Pipe Size - Pipe Fitting
5 in
Pipe Fitting Material
Stainless Steel
Fitting Connection Type
Butt-Weld
Fitting Schedule/Class
Schedule 10
Basic Pipe Fitting Shape
90 Degree Short Radius Elbow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A8310170
Zoro #
G815325814
UPC #
840013188193
Country of Origin
China

Dimensions

Pipe Size - Pipe Fitting
5 in

Details

Specific Fitting Shape
90 Degree SR Elbows
Pipe Fitting Material
Stainless Steel
Fitting Connection Type
Butt-Weld
Fitting Schedule/Class
Schedule 10
Basic Pipe Fitting Shape
90 Degree Short Radius Elbow

Description

The MSI PRODUCTS - A8310170 is a stainless steel pipe fitting with a 90 degree short radius elbow configuration. It features a butt-weld connection type, is designed for 90-degree changes in direction with a short-radius elbow. Designed for use with Schedule 10 stainless steel pipe, this fitting is designed for butt-weld connections on Schedule 10 stainless steel pipe. It is intended for 90-degree elbow connections in Schedule 10 stainless steel piping.

Key Features:

  • Basic Shape: 90 Degree Short Radius Elbow
  • Connection Type: Butt-Weld
  • Schedule/Class: Schedule 10
  • Material: Stainless Steel
  • Pipe Size: 5 in
  • Specific Shape: 90 Degree SR Elbows

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.