5in INDUSTRIAL Standard Weight Steel Long Radius 90 Buttweld Elbow

  • Mfr # A2510070

  • Zoro # G615327902


product price:  $61.75
/ea

Key Features

Specific Fitting Shape
90 Degree Elbows or LR Elbows
Pipe Size
5 in
Pipe Fitting Connection Type
Butt-Weld
Basic Fitting Shape
90 Degree Elbow
Fitting Schedule/Class
Schedule 40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A2510070
Zoro #
G615327902
UPC #
840013143222
Country of Origin
Multiple

Dimensions

Pipe Size
5 in
Outside Dia. (In.)
5.563 in

Details

Specific Fitting Shape
90 Degree Elbows or LR Elbows
Pipe Fitting Connection Type
Butt-Weld
Basic Fitting Shape
90 Degree Elbow
Fitting Schedule/Class
Schedule 40
Material - Pipe
Steel

Description

Standard Weight Steel Butt-Weld Fittings - 90 degree Long Radius Elbows < 8inOur Standard Weight Steel Butt-Weld Fittings, specifically the 90 degree Long Radius Elbows under 8 inches, are meticulously engineered to meet the rigorous demands of industrial applications. These fittings are crafted with a focus on durability, precision, and reliability, ensuring they perform in the most challenging environments.Key Features:Heavy Pattern for Industrial Use: Designed with a heavy pattern, these 90 degree long radius elbows are perfect for industrial markets. The robust construction ensures they withstand high-pressure environments, making them ideal for a wide range of applications.LOT Code Traceability: Every fitting comes with full LOT code traceability, crucial for quality assurance, allowing you to track each product through its entire manufacturing process.Material Test Reports MTRs Available: For complete transparency and compliance, Material Test Reports are accessible for all our products, providing detailed insights into the material properties and quality of the fittings.Same Next-Day Shipping: We understand the importance of timely delivery, offering same next-day shipping to ensure your operations continue without interruption.Precision Engineering: Our fittings are manufactured to the highest standards, ensuring a perfect fit and superior performance in all installations.Versatile Applications: Suitable for a variety of industrial sectors, including petrochemical, oil and gas, power generation, and more.Compliance with Standards: Dimensions conform to ASME B16.9, and the material conforms to ASTM A234 Grade B, ensuring adherence to recognized industry standards.Description:The 90 degree Long Radius Elbows are constructed from high-quality standard weight steel, ensuring exceptional durability and performance. These fittings are designed to change the direction of flow at a 90-degree angle in a piping system, reducing pressure drops and facilitating smooth flow transitions. The long radius design minimizes turbulence and flow resistance, which is crucial in maintaining system efficiency and longevity.Our fittings comply with industry standards and specifications, ensuring they meet or exceed the requirements for industrial use. Whether you are setting up a new system or maintaining an existing one, these 90 degree long radius elbows provide the reliability and performance you need.Applications:These fittings are widely used i


  • Full lot code traceability
  • Easy online MTR (Material Test Reports) access
  • Fully Published product specifications
  • Industrial fitting pattern & proprietary cleaning process
  • Meets / Exceeds all ASME & ANSI Specifications

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.