6in INDUSTRIAL 150lb Raised Face 304/304L Stainless Steel Threaded Flange

  • Mfr # A3460072

  • Zoro # G215323809


product price:  $217.99
/ea
Free Shipping & Returns

Key Features

Pipe Size - Pipe Fitting
6 in
Specific Fitting Shape
150lb Threaded Flange RF
Pipe Fitting Material
Stainless Steel
Fitting Connection Type
FNPT
Fitting Schedule/Class
Class 3000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A3460072
Zoro #
G215323809
UPC #
840013159049
Country of Origin
India

Dimensions

Pipe Size - Pipe Fitting
6 in
Outside Dia.
11"

Details

Specific Fitting Shape
150lb Threaded Flange RF
Pipe Fitting Material
Stainless Steel
Fitting Connection Type
FNPT
Fitting Schedule/Class
Class 3000
Basic Pipe Fitting Shape
Threaded Flange Rased Face
Number of Holes
8 in
Thread Type
NPT

Description

The MSI PRODUCTS - A3460072 is a stainless steel pipe fitting with a threaded flange raised face. It features a connection type of FNPT and is rated for Class 3000 pressure. The fitting has 8 holes, an outside diameter of 11 inches, and is constructed from stainless steel material. It is compatible with a 6-inch nominal pipe size and uses FNPT threads.

  • Basic Shape: Threaded Flange Raised Face
  • Connection Type: FNPT
  • Pressure Rating: Class 3000
  • Number of Holes: 8
  • Outside Diameter: 11 inches
  • Material: Stainless Steel
  • Pipe Size: 6 inches
  • Specific Shape: 150lb Threaded Flange RF
  • Thread Type: NPT
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.