Zoro Homepage

6in INDUSTRIAL 304 Schedule 40 90 Long Radius Weld Elbow

  • Mfr # A3610072

  • Zoro # G315326038


product price: $330.99
/ea
Free Shipping & Returns

Key Features

Pipe Size - Pipe Fitting
6 in
Specific Fitting Shape
90 Degree Elbows or LR Elbows
Pipe Fitting Material
Stainless Steel
Fitting Connection Type
Butt-Weld
Fitting Schedule/Class
Schedule 40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A3610072
Zoro #
G315326038
UPC #
840013160243
Country of Origin
China

Dimensions

Pipe Size - Pipe Fitting
6 in
Outside Dia.
6.625 in

Details

Specific Fitting Shape
90 Degree Elbows or LR Elbows
Pipe Fitting Material
Stainless Steel
Fitting Connection Type
Butt-Weld
Fitting Schedule/Class
Schedule 40
Basic Pipe Fitting Shape
90 Degree Elbows Long Radius Elbows

Description

INDUSTRIAL 304 Stainless Steel Schedule 40 90 Degree Long Radius Weld ElbowOur INDUSTRIAL 304 Stainless Steel Schedule 40 90 Degree Long Radius Weld Elbows are meticulously engineered to meet the high demands of industrial applications. Designed for durability, precision, and reliability, these fittings perform exceptionally well in even the toughest environments.Key Features:Industrial Strength: These 90 degree long radius weld elbows feature a robust design, making them ideal for industrial use. They are built to withstand high-pressure environments, ensuring suitability for a wide range of applications.Standards Compliance: Our stainless steel butt weld fittings are manufactured to ASTM A403 & ASME SA40, ensuring they meet rigorous industry standards.Wall Thickness: The wall thicknesses conform to ANSI B36.10/B3.19, providing consistency and reliability in performance.Dimensional Accuracy: The dimensions of our fittings conform to ANSI B16.9/B16.28, ensuring precise and accurate fittings.Material Quality: The material conforms to A312, guaranteeing the use of high-quality stainless steel for superior durability and corrosion resistance.Pressure Tested: Each fitting is pressure tested to ensure integrity and performance under high-pressure conditions.Traceability: Each fitting includes full LOT code traceability for quality assurance, allowing you to track each product throughout its manufacturing process.Material Test Reports: We provide Material Test Reports MTRs on demand, offering detailed insights into the material properties and quality of the fittings to meet your project requirements and compliance needs.Fast Shipping: We offer same next-day shipping, ensuring timely delivery and uninterrupted operations.Description:Our INDUSTRIAL 304 Stainless Steel Schedule 40 90 Degree Long Radius Weld Elbows are crafted from high-quality 304 stainless steel for exceptional durability and performance. These fittings are designed to change the direction of piping systems at a 90-degree angle with a long radius, providing a secure and reliable connection. The robust design ensures a secure connection, minimizing turbulence and flow resistance, which is crucial for maintaining system efficiency and longevity.Our fittings comply with industry standards and specifications, ensuring they meet or exceed the requirements for industrial use. Whether setting up a new system or maintaining an existing one, these 90 degree long radius weld elbows prov


  • Full lot code traceability
  • Easy online MTR (Material Test Reports) access
  • Fully Published product specifications
  • Industrial fitting pattern & proprietary cleaning process
  • Meets / Exceeds all ASME & ANSI Specifications

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.