Weld-O-Let, 1/2 in FNPT, Class 3000, 304/304L Stainless Steel

  • Mfr # A34318081236

  • Zoro # G815325449


product price:  $18.29
/ea

Key Features

Pipe Size - Pipe Fitting
1/2 in
Specific Fitting Shape
Weld - o - lets
Pipe Fitting Material
Stainless Steel
Fitting Connection Type
FNPT
Fitting Schedule/Class
Class 3000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A34318081236
Zoro #
G815325449
UPC #
840013178903
Country of Origin
Multiple

Dimensions

Pipe Size - Pipe Fitting
1/2 in

Details

Specific Fitting Shape
Weld - o - lets
Pipe Fitting Material
Stainless Steel
Fitting Connection Type
FNPT
Fitting Schedule/Class
Class 3000
Basic Pipe Fitting Shape
Weld - o - let
Thread Type
NPT

Description

The MSI PRODUCTS - A34318081236 is a stainless steel pipe fitting classified as a weld o-let with a 1/2 inch pipe size connection. It features a Class 3000 pressure rating and employs FNPT connection types on its ends. This fitting is mainly used in piping systems requiring welded connections with a specific pressure capacity and thread standard.

Key Features:

  • Basic Shape: Weld o-let, a type of welded connection fitting that enables pipe branching or joining.
  • Connection Type: FNPT (Female National Pipe Thread), compatible with threaded pipes and fittings.
  • Fitting Schedule/Class: rated for use within the specified pressure range according to industry standards.
  • Material: Stainless Steel, providing durability and corrosion resistance.
  • Pipe Size: 1/2 inch, suitable for standard piping systems.
  • Specific Shape: Weld o-lets, for weld-based pipe connections.
  • Thread Type: NPT (National Pipe Thread), compatible with NPT threaded pipes and fittings.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.