Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Quartz Silver 24in X 48in Matte Porcelain Paver Tile

  • Mfr # ZOR-LSC-0231

  • Zoro # G415839759


original price: $97.99
15% off
new price: $82.65
/ea
Free Shipping & Returns

Key Features

Size
24 in x 48 in
Material
Porcelain
Finish
Matte
Length
48 in
Thickness
0.79 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-LSC-0231
Zoro #
G415839759
UPC #
-
Country of Origin
Italy

Dimensions

Size
24 in x 48 in
Length
48 in
Thickness
0.79 in
Width
24 in

Details

Color
White-Cool
Material
Porcelain
Finish
Matte
Shape
Rectangle
Application
Floor, Terraces, Walkways, Patios, Driveways,

Description

Elevate your outdoor space with the Quartz Silver Matte Porcelain Paver Tile. Featuring a sophisticated silver-gray tone and a sleek matte finish, this paver combines modern elegance with exceptional durability. Ideal for patios, walkways, pool decks, and outdoor entertaining areas, its slip-resistant surface ensures safety in any setting. Crafted from low-maintenance porcelain, it resists stains, moisture, and harsh weather, making it perfect for both residential and commercial projects. With Quartz Silver porcelain pavers, you get timeless beauty, strength, and effortless style for any outdoor design. 8 Square Feet Per Pack


  • Grade 1, first-quality porcelain tile for floor use
  • Glazed matte finish with a low sheen and high variation in tone
  • Impervious tile has water absorption of less than 0.5% for indoor or some outdoor use and is frost proof
  • Completely frost resistant for indoor or outdoor applications
  • This is a GREENGUARD Indoor Air Quality Certified and GREENGUARD Children and Schools Certified product

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.