
Quarzo Gray 24'' X 48'' Matte Porcelain Paver Tile
Mfr # ZOR-PT-0769
Zoro # G712092222
original price: $106.99
50% off
new price: $53.49
/eaKey Features
Length
48 in
Width
24 in
Thickness
0.79 in
Size
23.75 in x 47.25 in
Material
Porcelain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZOR-PT-0769
Zoro #
G712092222
UPC #
-
Country of Origin
India
Dimensions
Length
48 in
Width
24 in
Thickness
0.79 in
Size
23.75 in x 47.25 in
Details
Material
Porcelain
Color
Beige
Shape
Rectangle
Finish
Matte
Application
Floor
Description
MSI Quarzo Gray Pavers showcase tonal variations reminiscent of natural quartz. These exquisite porcelain pavers are an ideal option for those in search of a material that mimics the appearance of natural stone while offering the durability and easy maintenance of porcelain. These stunning pavers can be installed in high-traffic areas such as kitchens and bathrooms, around the pool and outdoor kitchen, and in common areas where a seamless transition from indoor to outdoor flooring is desired.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.