Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Msi Quarzo Gray SAMPLE Glazed Eased Porcelain Pool Coping ZOR-LSC-0081-SAM

Quarzo Gray SAMPLE Glazed Eased Porcelain Pool Coping (Discontinued)

  • Mfr # ZOR-LSC-0081-SAM
  • Zoro # G305837308
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-LSC-0081-SAM
Zoro #
G305837308
UPC #
-
Country of Origin
Italy

Dimensions

Length
12
Width
10
Thickness
0.6

Details

Material
Porcelain
Color
Quarzo Gray
Finish
Matte
Weight
2.9
Application
Floor & Wall
Package qty
1 Sample

Description

MSI's Quarzo Gray Porcelain Coping feature tonal variations remiscent of natural quartz These beautiful Coping are the perfect choice when seeking a material that looks like natural stone but is composed of durable and easy to clean Porcelain. Suitable for both indoor and outdoor projects, they withstand freeze-thaw cycles and are the perfect way to finishing off any number of projects, such as pool edges, dividing walls, and steps These Copings are durable and low maintenance.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.