This item is Discontinued.

Msi Rain Forest Natural Ledger Panel 6 In. X 24 In. Glazed Porcelain Wall Tile, 11PK ZOR-PNL-0102

Rain Forest Natural Ledger Panel 6 In. X 24 In. Glazed Porcelain Wall Tile, 11PK (Discontinued)

  • Mfr # ZOR-PNL-0102
  • Zoro # G904414221
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZOR-PNL-0102
Zoro #
G904414221
UPC #
-
Country of Origin
Italy

Dimensions

Length
24
Width
6
Thickness
5
Size
6x24
Height
5

Details

Material
Porcelain
Color
RAINFOREST NATURAL
Tile Use
Wall
Finish
Matte
Weight
42.13
Package qty
11
Coverage Area
11 Sq. ft

Description

MSI’s Rain Forest Natural 6 in. x 24 in. porcelain Ledger Panel features delicate whites, warm creams and gentle grays that echo the look of real wood complete with knots and graining. this frost resistant matte tile is the ideal choice for a range of creative wall applications, from kitchen backsplashes and accent walls, to fireplace facades and planter walls. with touchable texture and rich colorways, this easy-to-install wood look panel elevates any space whether used indoors or out, in residential or commercial settings.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.