Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Msi Rain Forest Natural Ledger Panel SAMPLE Glazed Porcelain Wall Tile ZOR-PNL-0102-SAM

Rain Forest Natural Ledger Panel SAMPLE Glazed Porcelain Wall Tile (Discontinued)

  • Mfr # ZOR-PNL-0102-SAM
  • Zoro # G405838809
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-PNL-0102-SAM
Zoro #
G405838809
UPC #
-
Country of Origin
Italy

Dimensions

Length
12
Width
10
Thickness
0.6

Details

Material
Porcelain
Color
RAINFOREST NATURAL
Finish
Matte
Weight
2.9
Application
Wall
Package qty
1 Sample

Description

MSI’s Rain Forest Natural porcelain Ledger Panel features delicate whites, warm creams and gentle grays that echo the look of real wood complete with knots and graining. this frost resistant matte tile is the ideal choice for a range of creative wall applications, from kitchen backsplashes and accent walls, to fireplace facades and planter walls. with touchable texture and rich colorways, this easy-to-install wood look panel elevates any space whether used indoors or out, in residential or commercial settings.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.