This item is Discontinued.

Msi Regallo Calacatta isla SAMPLE Bullnose Matte Porcelain Floor And Wall Tile ZOR-PT-TR-0233-SAM

Regallo Calacatta isla SAMPLE Bullnose Matte Porcelain Floor And Wall Tile (Discontinued)

  • Mfr # ZOR-PT-TR-0233-SAM
  • Zoro # G405838281
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-PT-TR-0233-SAM
Zoro #
G405838281
UPC #
-
Country of Origin
Italy

Dimensions

Length
12
Width
10
Thickness
0.6

Details

Material
Porcelain
Color
Regallo Calacatta
Finish
Matte
Weight
2.9
Application
Wall
Package qty
1 Sample

Description

Style and elegance combine beautifully in the MSI Calacatta Isla Porcelain Tile. Part of MSI’s Regallo Collection, and made in Italy, this stunning tile offers the appearance of natural marble. The tile’s cool white background features subtle silver and gray veining for a sleek, classic design element. A perfect complement to any aesthetic, Calacatta Isla can be used as porcelain floor tile and wall tile in kitchens, bathrooms, hallways, and more. The tiles are available in matte and polished finishes for design flexibility. Use mosaic and bullnose accessories to achieve the look that best suits your taste.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.