Zoro Homepage

Regallo Calacatta Isla SAMPLE Matte Porcelain Mosaic tile

  • Mfr # ZOR-PT-0638-SAM

  • Zoro # G706890070


product price: $3.25
/ea
Sold in multiples of 3 for $9.75

Limit 2 per order


Key Features

Length
4
Width
4
Thickness
0.39
Material
PORCELAIN
Finish
MATTE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-PT-0638-SAM
Zoro #
G706890070
UPC #
-
Country of Origin
Italy

Dimensions

Length
4
Width
4
Thickness
0.39

Details

Material
PORCELAIN
Color
Calacatta Isla
Finish
MATTE
Weight
0.5
Application
Floor And Wall
Package qty
1 Sample

Description

Style and elegance combine beautifully in the MSI Calacatta Isla Porcelain Tile Part of MSIs Regallo Collection and made in Italy this stunning tile offers the appearance of natural marble The tiles cool white background features subtle silver and gray veining for a sleek classic design element A perfect complement to any aesthetic Calacatta Isla can be used as porcelain floor tile and wall tile in kitchens bathrooms hallways

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.