Glacis Nevara 3.5 in. x 24 in. Matte Porcelain Bullnose Tile Trim, 12PK

  • Mfr # AKNPTGLANEVA3.5X24M-BN

  • Zoro # G204414983


product price:  $136.99
/pk 12, $11.42/ea
Free Shipping & Returns

Key Features

Length
25
Width
4
Thickness
5
Size
4x25
Material
Porcelain
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AKNPTGLANEVA3.5X24M-BN
Zoro #
G204414983
UPC #
-
Country of Origin
Italy

Dimensions

Length
25
Width
4
Thickness
5
Size
4x25
Height
5

Details

Material
Porcelain
Color
Nevara
Tile Use
Wall
Finish
Matte
Weight
31.32
Coverage Area
12 Sq. ft
Collection
Glacis

Description

Glacis Nevara Porcelain Bullnose Tile Trim wraps your interiors in refined elegance with 3.5" x 24" porcelain bullnose trim, featuring soft brushstroke inspired patterns in gray, dark gray, and white tones. This durable trim offers a polished finishing touch that enhances floors, walls, countertops, and backsplashes in both residential and commercial spaces. The subtle color variation and artistic texture bring depth and sophistication to any setting, while its sturdy porcelain construction ensures lasting performance with minimal maintenance. The matte finish delivers a non-reflective surface that maintains a sophisticated, understated appearance. The coordinating porcelain trim is designed to complement floor and wall tile installations with precision and elegance, creating a seamless and cohesive look throughout your space. Installation is straightforward with traditional thinset and grout methods, with wet cutting or score-and-snap techniques available for customization and flexibility. The waterproof porcelain construction is ideal for moisture-prone areas, providing consistent performance in kitchens, bathrooms, and wet spaces. Frost-resistant and approved for both interior and exterior installations, including freeze-thaw conditions. Maintenance is simple, requiring only water and a soft sponge; neutral pH cleaners are recommended for deeper cleaning. GREENGUARD Certified for healthier indoor air quality.


  • Tile Trim Size: 3.5 in. W x 24 in.; dimensions are approximate
  • Porcelain construction designed for coordinating trim and edge applications
  • Creamy white with soft watercolor-like variation and gentle tonal movement.
  • Ideal for finishing tile installations in kitchens, bathrooms, and other interior spaces
  • Waterproof construction designed for moisture-prone areas
  • Traditional thinset and grout installation; wet cutting or score-and-snap recommended when cutting is required
  • Crafted for lasting performance in residential installations. Refer to specifications for commercial use.
  • Designed to provide a clean, finished edge for tile installations
  • Simple maintenance with water and a soft sponge; neutral pH cleaners recommended when needed
  • Refined matte trim inspired by watercolor stone patterns, adding subtle dimension to coordinating tile.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products