Palazza Cielo Morado 24 in. x 24 in. Matte Porcelain Marble Look Floor and Wall Tile, 3PK

  • Mfr # AKNPTPALCIMO24X24M-CA

  • Zoro # G016035758


original price:  $98.59 , new price: $54.29 , 44 percent off
new price:  $54.29
/pk 3, $18.10/ea

Key Features

Length
24 in
Width
24 in
Thickness
0.39 in
Material
Porcelain
Shape
Square
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AKNPTPALCIMO24X24M-CA
Zoro #
G016035758
UPC #
-
Country of Origin
Italy

Dimensions

Length
24 in
Width
24 in
Thickness
0.39 in

Details

Material
Porcelain
Color
Cielo Morado
Shape
Square
Finish
Matte
Collection
Palazza

Description

Palazza Cielo Morado Porcelain Tile offers refined marble-inspired aesthetics in a 24" x 24" square format with a matte finish. This tile showcases a warm white background marked by delicate gold, silver, and copper veining that provides refined texture and authentic stone character. The square dimensions create visual balance and stability, making it an ideal choice for creating cohesive, sophisticated spaces. Built for durability, this tile is ideal for floors, walls, and countertops in both active homes and light commercial spaces. Its PEI Rating of 3 signifies its ability to withstand moderate residential and light commercial traffic, making it suitable for areas with consistent use. The matte finish provides a sophisticated, non-reflective surface that maintains its elegant appearance. The waterproof and frost-resistant porcelain body makes it a reliable choice for installations in wet areas and outdoor settings. Installation employs traditional thinset and grout methods, with wet cutting or score-and-snap techniques available for customization. Maintenance is simple-clean with water and a soft sponge to preserve the surface; neutral pH cleaners are recommended for deeper cleaning. GREENGUARD Certified for healthier indoor air quality.


  • Tile Size: 24 in. W x 24 in.; dimensions are approximate
  • Porcelain tile construction for durable, long-lasting floors and walls
  • Layered gold and gray veining over a soft white backdrop evokes elevated natural marble drama.
  • Designed for residential use in kitchens, bathrooms, and entryways. See specifications for commercial suitability.
  • Waterproof construction designed for moisture-prone areas
  • Traditional thinset and grout installation; wet cutting or score-and-snap recommended when cutting is required
  • PEI Rating 3 rated for moderate residential and light commercial floor traffic environments
  • Supports durable floor, wall, and countertop applications
  • Simple maintenance with water and a soft sponge; neutral pH cleaners recommended when needed
  • Creates a cohesive, visually impactful foundation that highlights expressive marble movement.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products