Palazza Cielo Morado 24 in. x 24 in. Polished Porcelain Marble Look Floor and Wall Tile, 3PK

  • Mfr # AKNPTPALCIMO24X24P-CA

  • Zoro # G416035860


original price:  $108.99 , new price: $70.95 , 34 percent off
new price:  $70.95
/pk 3, $23.65/ea

Key Features

Length
24 in
Width
24 in
Thickness
0.39 in
Material
Porcelain
Shape
Square
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AKNPTPALCIMO24X24P-CA
Zoro #
G416035860
UPC #
-
Country of Origin
Italy

Dimensions

Length
24 in
Width
24 in
Thickness
0.39 in

Details

Material
Porcelain
Color
Cielo Morado
Shape
Square
Finish
Polished
Collection
Palazza

Description

Palazza Cielo Morado Porcelain Tile elevates interior spaces with polished marble-inspired beauty in a 24" x 24" square format. The tile's high-gloss surface reflects light beautifully, amplifying the warm white background and delicate gold, silver, and copper veining throughout the room. This creates a bright, elegant, and sophisticated feel, enhanced by the tile's refined proportions. The polished finish not only adds visual sophistication but also enhances the tile's light-reflecting properties, making it an excellent choice for spaces that benefit from enhanced brightness and perceived openness. It is an excellent choice for making a statement on floors, walls, and countertops in residential and light commercial environments. The tile's versatile neutral palette complements a wide range of design styles, from contemporary to traditional, making it adaptable to various aesthetic preferences. With a PEI Rating of 3, it is well-suited for moderate residential and light commercial traffic areas. The waterproof and frost-resistant porcelain nature ensures it performs exceptionally in kitchens, bathrooms, and other interior spaces. Installation employs traditional thinset and grout methods, with wet cutting or score-and-snap techniques available for customization. Maintenance is simple-clean with water and a soft sponge to preserve the surface; neutral pH cleaners are recommended for deeper cleaning. GREENGUARD Certified for healthier indoor air quality.


  • Tile Size: 24 in. W x 24 in.; dimensions are approximate
  • Porcelain tile construction for durable, long-lasting floors and walls
  • Warm white hues accented by sweeping gold and gray veining create radiant, timeless appeal.
  • Designed for residential use in kitchens, bathrooms, and entryways. See specifications for commercial suitability.
  • Waterproof construction designed for moisture-prone areas
  • Traditional thinset and grout installation; wet cutting or score-and-snap recommended when cutting is required
  • PEI Rating 3 rated for moderate residential and light commercial floor traffic environments
  • Supports durable floor, wall, and countertop applications
  • Simple maintenance with water and a soft sponge; neutral pH cleaners recommended when needed
  • Gloss-enhanced surfaces sharpen contrast and define spaces with refined sophistication.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.