
Regallo Calacatta Marbella Sample Matte Porcelain Floor And Wall Tile
Mfr # ZOR-PT-0838-SAM
Zoro # G816035842
product price: $8.59
/eaSold in multiples of 2 for $17.18
Limit 2 per order
Key Features
Color
White-Warm
Thickness
0.39 in
Finish
Matte
Material
Porcelain
Shape
Square
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZOR-PT-0838-SAM
Zoro #
G816035842
UPC #
-
Country of Origin
Italy
Dimensions
Thickness
0.39 in
Length
4 in
Width
4 in
Details
Color
White-Warm
Finish
Matte
Material
Porcelain
Shape
Square
Description
Luxurious and lustrous, Calacatta Marbella Porcelain Tile from MSIs Regallo Collection features a warm white background interlaced with gold, silver, and copper veining, radiating timeless elegance. with mosaic and bullnose accessories and matte and polished finishes, Calacatta Marbella is the perfect addition to a kitchen, bathroom, entryway, living room, and hallway. Made in Italy, this marble look porcelain tile can be used on both floor and wall applications for a sleek and upscale appearance.
- Grade 1, first-quality porcelain tile for floor and wall use
- Glazed, matte finish with a low sheen and high variation in tone
- Impervious tile has water absorption of less than 0.5% for indoor or some outdoor use and is frost proof
- Completely frost resistant for indoor or some outdoor applications
- This is a GREENGUARD Indoor Air Quality Certified and GREENGUARD Children and Schools Certified product
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.