Regallo Calacatta Marbella SAMPLE Polished Porcelain Floor And Wall Tile

  • Mfr # ZOR-PT-0477-SAM

  • Zoro # G705837427


product price: $3.19
/ea
Sold in multiples of 3 for $9.57

Limit 2 per order


Key Features

Length
4 in
Width
4 in
Thickness
0.39 in
Size
4 in x 4 in
Material
Porcelain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-PT-0477-SAM
Zoro #
G705837427
UPC #
-
Country of Origin
Italy

Dimensions

Length
4 in
Width
4 in
Thickness
0.39 in
Size
4 in x 4 in

Details

Material
Porcelain
Color
Calacatta Marbella
Finish
Polished
Weight
2.9
Application
Floor&Wall
Package qty
1 Sample

Description

Luxurious and lustrous, Calacatta Marbella porcelain tile from MSI’s Regallo collection features a warm white background interlaced with gold, silver, and copper veining, radiating timeless elegance. with mosaic and bullnose accessories and matte and polished finishes, calacatta marbella is the perfect addition to a kitchen, bathroom, entryway, living room, and hallway. made in italy, this marble look porcelain tile can be used on both floor and wall applications for a sleek and upscale appearance.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.