Regallo Calacatta Marbella SAMPLE Polsh Porcelain Floor And Wall Tile

  • Mfr # ZOR-PT-0476-SAM

  • Zoro # G905837470


product price: $3.15
/ea
Sold in multiples of 3 for $9.45

Limit 2 per order


Key Features

Length
4 in
Width
4 in
Thickness
0.39 in
Size
4 in x 4 in
Material
Porcelain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-PT-0476-SAM
Zoro #
G905837470
UPC #
-
Country of Origin
Italy

Dimensions

Length
4 in
Width
4 in
Thickness
0.39 in
Size
4 in x 4 in

Details

Material
Porcelain
Color
Calacatta Marbella
Finish
Polished
Weight
2.9
Application
Floor&Wall
Package qty
1 Sample

Description

Luxurious and lustrous, Calacatta Marbella porcelain tile from MSI’s Regallo collection features a warm white background interlaced with gold, silver, and copper veining, radiating timeless elegance. this tile is available in different sizes with mosaic and bullnose accessories and matte and polished finishes, calacatta marbella is the perfect addition to a kitchen, bathroom, entryway, living room, and hallway. made in italy, this marble look porcelain tile can be used on both floor and wall applications for a sleek and upscale appearance.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.