Palazza Nocturne 24 in. x 24 in. Matte Porcelain Marble Look Floor and Wall Tile, 3PK

  • Mfr # AKNPTPALNOCT24X24M-CA

  • Zoro # G116035856


original price:  $98.59 , new price: $54.29 , 44 percent off
new price:  $54.29
/pk 3, $18.10/ea

Key Features

Length
24 in
Width
24 in
Thickness
0.39 in
Material
Porcelain
Color
Black
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
AKNPTPALNOCT24X24M-CA
Zoro #
G116035856
UPC #
-
Country of Origin
Italy

Dimensions

Length
24 in
Width
24 in
Thickness
0.39 in

Details

Material
Porcelain
Color
Black
Shape
Square
Finish
Matte

Description

Palazza Nocturne Porcelain Tile brings contemporary sophistication to interior and exterior spaces with the refined beauty of 24" x 24" matte porcelain installations featuring marble-inspired design. The deep black background with subtle white veining creates a bold, dramatic aesthetic that emulates natural marble. The matte finish delivers a non-reflective surface that enhances elegance and creates a sophisticated, refined appearance. This square format works beautifully on floors, walls, backsplashes, and countertops, where its proportions create visual balance and its striking palette adds instant drama. Whether establishing minimalist entryways, creating refined living spaces, or designing striking bathroom features, this porcelain tile performs with lasting strength and contemporary flair. The PEI Rating of 3 demonstrates dependable performance in moderate foot traffic environments; refer to specifications for commercial applications. Installation employs traditional thinset and grout methods, with wet cutting or score-and-snap techniques available for customization. The waterproof porcelain composition with frost-resistant qualities ensures consistent performance in moisture-prone areas and freeze-thaw conditions in both interior and exterior environments. Maintenance is straightforward-simple cleaning with water and a soft sponge preserves the matte surface; neutral pH cleaners are recommended for deeper cleaning. GREENGUARD Certified for healthier indoor air quality.


  • Tile Size: 24 in. W x 24 in.; dimensions are approximate
  • Porcelain tile construction for durable, long-lasting floors and walls
  • Rich black depth intersected by bold white movement creates refined, high-impact elegance.
  • Designed for residential use in kitchens, bathrooms, and entryways. See specifications for commercial suitability.
  • Waterproof construction designed for moisture-prone areas
  • Traditional thinset and grout installation; wet cutting or score-and-snap recommended when cutting is required
  • PEI Rating 3 rated for moderate residential and light commercial floor traffic environments
  • Supports durable floor, wall, and countertop applications
  • Simple maintenance with water and a soft sponge; neutral pH cleaners recommended when needed
  • Establishes a powerful, cohesive surface that highlights expressive veining with architectural clarity.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products