Regallo Marquinanoir 3" X 24" Polished Porcelain Bullnose Wall Tile, PK10

  • Mfr # ZOR-PT-TR-0231

  • Zoro # G205523882


product price:  $161.99
/pk 10, $16.20/ea
Free Shipping & Returns

Key Features

Length
24 in
Width
3 in
Thickness
0.39 in
Size
3 in x 24 in
Material
Porcelain
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ZOR-PT-TR-0231
Zoro #
G205523882
UPC #
-
Country of Origin
Italy

Dimensions

Length
24 in
Width
3 in
Thickness
0.39 in
Size
3 in x 24 in

Details

Material
Porcelain
Color
Marquina Noir
Finish
Polished
Weight
22.00
Application
Wall
Coverage Area
10 Sq. ft

Description

Style and elegance combine beautifully in the MSI Regallo Marquinanoir Porcelain polished bullnose wall Tile. and made in Italy, this stunning tile offers the appearance of natural marble. The tiles cool white background features subtle silver and gray veining for a sleek, classic design element. Low maintenance, durable, and easy to clean, the 3 in. x 24 in. tile is the perfect addition to any interior space. Use it in the kitchen, on an accent wall, in the bathroom, and in many more rooms throughout residential and commercial applications.


  • Grade 1, first-quality porcelain bullnose tile for wall use
  • Glazed Polished finish with a high sheen and high variation in tone.
  • Impervious tile has water absorption of less than 0.5% for indoor or some outdoor use and is frost proof
  • Completely frost resistant for indoor or some outdoor applications
  • GREENGUARD indoor air quality certified and GREENGUARD children and schools certified product

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.