This item is Discontinued.

Msi Regallo Marquinanoir SAMPLE Bullnose Matte Porcelain Floor And Wall Tile ZOR-PT-TR-0230-SAM

Regallo Marquinanoir SAMPLE Bullnose Matte Porcelain Floor And Wall Tile (Discontinued)

  • Mfr # ZOR-PT-TR-0230-SAM
  • Zoro # G705838301
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZOR-PT-TR-0230-SAM
Zoro #
G705838301
UPC #
-
Country of Origin
Italy

Dimensions

Length
12
Width
10
Thickness
0.6

Details

Material
Porcelain
Color
Regallo Marquinanoir
Finish
Matte
Weight
2.9
Application
Wall
Package qty
1 Sample

Description

Style and elegance combine beautifully in the MSI Regallo Marquinanoir Porcelain bullnose wall Tile. and made in Italy, this stunning tile offers the appearance of natural marble. The tiles cool white background features subtle silver and gray veining for a sleek, classic design element. Low maintenance, durable, and easy to clean, the tile is the perfect addition to any interior space. Use it in the kitchen, on an accent wall, in the bathroom, and in many more rooms throughout residential and commercial applications.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.