Regallo Midnight Agate 3" X 24" Polished Porcelain Bullnose Wall Tile, PK10

  • Mfr # ZOR-PT-TR-0259

  • Zoro # G412345772


product price:  $151.99
/pk 10, $15.20/ea
Free Shipping & Returns

Key Features

Length
24 in
Width
3 in
Thickness
0.39 in
Size
3 in x 24 in
Material
Porcelain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-PT-TR-0259
Zoro #
G412345772
UPC #
-
Country of Origin
Italy

Dimensions

Length
24 in
Width
3 in
Thickness
0.39 in
Size
3 in x 24 in

Details

Material
Porcelain
Color
Midnight Agate
Shape
Rectangle
Finish
Polished
Application
Wall

Description

Regallo Midnight Agate Porcelain Tile offers a breathtaking black onyx marble look with sophisticated gray veins, infusing timeless elegance into any space. Available in an array of versatile sizes, including the sleek 12 in. x 24 in. and the impressive 24 in. x 48 in. large format, as well as the intricate 2 in. x 2 in. mosaic and the refined 3 in. x 24 in. bullnose options, this tile caters to a multitude of design preferences. Choose between a luxurious matte or a radiant polished finish to elevate backsplashes, walls, or floors in kitchens, bathrooms, or upscale commercial settings. Perfect for both residential and commercial applications, this exquisite tile beautifully complements any design style, from classic traditional to chic contemporary.


  • Grade 1, first-quality porcelain bullnose tile for wall use
  • Glazed Polished finish with a high sheen and high variation in tone.
  • Impervious tile has water absorption of less than 0.5% for indoor or some outdoor use and is frost proof
  • Completely frost resistant for indoor or some outdoor applications
  • GREENGUARD indoor air quality certified and GREENGUARD children and schools certified product

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products