
Regallo Midnight Agate Sample Matte Porcelain Floor And Wall Tile
Mfr # ZOR-PT-0785-SAM
Zoro # G812345778
product price: $8.29
/eaKey Features
Length
4 in
Width
4 in
Thickness
0.39 in
Size
4 in. x 4 in.
Material
Porcelain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZOR-PT-0785-SAM
Zoro #
G812345778
UPC #
-
Country of Origin
Italy
Dimensions
Length
4 in
Width
4 in
Thickness
0.39 in
Size
4 in. x 4 in.
Details
Material
Porcelain
Color
Midnight Agate
Shape
Square
Finish
Matte
Application
Floor And Wall
Collection
Regallo
Description
Regallo Midnight Agate Porcelain Tile offers a breathtaking black onyx marble look with sophisticated gray veins, infusing timeless elegance into any space. This tile caters to a multitude of design preferences. Choose between a luxurious matte or a radiant polished finish to elevate backsplashes, walls, or floors in kitchens, bathrooms, or upscale commercial settings. Perfect for both residential and commercial applications, this exquisite tile beautifully complements any design style, from classic traditional to chic contemporary.
- Grade 1, first-quality porcelain tile for floor and wall use
- Glazed matte finish with a low sheen and high variation in tone
- Impervious tile has water absorption of less than 0.5% for indoor or some outdoor use and is frost proof
- Completely frost resistant for indoor or some outdoor applications
- GREENGUARD indoor air quality certified and GREENGUARD children and schools certified product
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.