Renzo Sterling 5 In. X 5 In. Glossy Ceramic Gray Wall Tile, 60PK

  • Mfr # ZOR-PT-0122

  • Zoro # G904415020


product price:  $63.65
/pk 60, $1.06/ea

Key Features

Length
31.5
Width
47.24
Thickness
37.4
Tile Use
Walls
Size
5 in x 5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZOR-PT-0122
Zoro #
G904415020
UPC #
-
Country of Origin
Spain

Dimensions

Length
31.5
Width
47.24
Thickness
37.4
Size
5 in x 5 in
Height
37.4

Details

Color
Sterling
Tile Use
Walls
Material
Ceramic
Finish
Glossy
Weight
30

Description

Renzo Sterling combines soft gray color variation and subtle textured edges to create a unique handcrafted look in a 5 in. x 5 in. ceramic wall tile. tranquil hues and a glossy finish will bring an updated look to kitchen backsplashes, bathroom walls, and other accent areas throughout your home. low-maintenance, durable, and easy to clean, renzo adds striking sophistication to residential and commercial projects.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.