This item is Discontinued.

Msi Retro Bianco Arabesque 10.63 X 9.84 X 6Mm Matte Porcelain Mosaic Tile, 15PK ZOR-MD-0411

Retro Bianco Arabesque 10.63 X 9.84 X 6Mm Matte Porcelain Mosaic Tile, 15PK (Discontinued)

  • Mfr # ZOR-MD-0411
  • Zoro # G004415234
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZOR-MD-0411
Zoro #
G004415234
UPC #
-
Country of Origin
Thailand

Dimensions

Length
12.6
Width
12.6
Thickness
5.35
Size
12.6x12.6
Height
5.35

Details

Material
Porcelain
Color
Retro Bianco
Tile Use
Floor&Wall
Finish
Matte
Weight
30.15
Package qty
15
Coverage Area
10.95 Sq. ft

Description

White matte Arabesque is a neutral mosaic that works well with a wide range of interior design styles. the classic moroccan tile backsplash shape in white porcelain features a more contemporary matte finish, unlike the glossy look of glass arabesque tile. it's suitable for arabesque tile backsplash, countertop, flooring, and wall applications where a subtle pattern is desired.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.