Retro Bianco Arabesque SAMPLE Glazed Porcelain Mesh-Mounted Mosaic Tile

  • Mfr # ZOR-MD-0236-SAM

  • Zoro # G405837406


product price:  $3.29
/ea
Sold in multiples of 3 for $9.87

Limit 2 per order


Key Features

Length
12
Width
10
Thickness
0.6
Material
Porcelain
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZOR-MD-0236-SAM
Zoro #
G405837406
UPC #
-
Country of Origin
Thailand

Dimensions

Length
12
Width
10
Thickness
0.6

Details

Material
Porcelain
Color
White
Finish
Glossy
Weight
2.9
Application
Walls
Package qty
1 Sample

Description

Whether you use these Retro Arabesque Bianco porcelain mosaic tiles in a commercial or residential setting they will add sophistication to your home. these glossy tiles are arranged on a 0. mesh-backed mosaic and allow for a transition-free appearance since they seamlessly interlock with other tiles. the patterns are arabesque-styled pieces of elegant white porcelain, lending a chic look to your space, whether indoors or outdoors.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.