This item is Discontinued.

Msi Retro Gray Arabesque 13.19 In. X 11.22 In. X 6Mm Glossy Porcelain Mesh-Mounted Mosaic Tile, 15PK ZOR-MD-0207

Retro Gray Arabesque 13.19 In. X 11.22 In. X 6Mm Glossy Porcelain Mesh-Mounted Mosaic Tile, 15PK (Discontinued)

  • Mfr # ZOR-MD-0207
  • Zoro # G204414976
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ZOR-MD-0207
Zoro #
G204414976
UPC #
-
Country of Origin
Thailand

Dimensions

Length
12.6
Width
12.6
Thickness
5.35
Size
12.6x12.6
Height
5.35

Details

Material
Porcelain
Color
Gray
Tile Use
Floor & Wall
Finish
Glossy
Weight
30.15
Package qty
15
Coverage Area
10.95 Sq. ft

Description

MSI’s Retro Gray Arabesque porcelain tile features a soft-toned gray color that complements nearly every design scheme. its enchanting pattern and glossy finish create visual interest without overpowering its a perfect choice for updating kitchens and baths. a welcomed addition to both homes and light use commercial spaces, use it as wall tile, bathroom or kitchen backsplash tile, or on floors or countertops. mix and match gray glossy arabesque with other tiles from MSI’s domino collection for easy to achieve designer looks. these tiles are mounted on mesh-backed sheets for simplified installation and a professional finish.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.