
Retro Herringbone Gray SAMPLE Porcelain Mesh-Mounted Mosaic Tile
Mfr # ZOR-MD-0215-SAM
Zoro # G705838530
product price: $3.15
/eaSold in multiples of 3 for $9.45
Limit 2 per order
Key Features
Length
12
Width
10
Thickness
0.6
Material
Porcelain
Finish
Glossy
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZOR-MD-0215-SAM
Zoro #
G705838530
UPC #
-
Country of Origin
India
Dimensions
Length
12
Width
10
Thickness
0.6
Details
Material
Porcelain
Color
Gray Glossy
Finish
Glossy
Weight
2.9
Application
Floor & Wall
Package qty
1 Sample
Description
MSI’s Retro Herringbone Gray porcelain tile offers a soft-toned gray color that complements nearly every design scheme. its classic yet on-trend pattern and glossy finish create visual interest without overpowering perfect choice for updating kitchens and baths. a welcomed addition to both homes and light use commercial spaces, use it as wall tile, bathroom or kitchen backsplash tile, or on floors or countertops. mix and match gray glossy herringbone tile with other tiles from MSI’s domino collection for easy to achieve designer looks. these tiles are mounted on mesh-backed sheets for simplified installation and a professional finish.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.