This item is Discontinued.

Msi Retro Nero 12 In. X 12 In. Glossy Porcelain Mesh-Mounted Mosaic Tile, 15PK ZOR-MD-0416

Retro Nero 12 In. X 12 In. Glossy Porcelain Mesh-Mounted Mosaic Tile, 15PK (Discontinued)

  • Mfr # ZOR-MD-0416
  • Zoro # G504415406
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZOR-MD-0416
Zoro #
G504415406
UPC #
-
Country of Origin
India

Dimensions

Length
14.58
Width
12.99
Thickness
5.12
Size
12.99x14.58
Height
5.12

Details

Material
Porcelain
Color
Retro Nero
Tile Use
Floor&Wall
Finish
Glossy
Weight
36
Package qty
15
Coverage Area
15 Sq. ft

Description

This MSI’s Retro Nero porcelain mesh-mounted mosaic tile comes in 1 sq. ft. sections for ease of installation and offers a lovely marble look with stunning whites and dramatic gray veining that delivers class and graceful style in durable porcelain. this tile features 2 in. hexagon chips on a 12 in. x 12 in. mesh-mounted mosaic sheet with a smooth finish and can be used for whole floors or wall sections or trimmed to provide a striking accent as desired. use the tile in various areas around the home for medium-duty flooring such as in kitchens, hallways or even outside around terraces or balconies. the slipesistant design is recommended for indoor use.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.