
Retro Nero Hexagon SAMPLE Glossy Porcelain Mesh-Mounted Mosaic Tile
Mfr # ZOR-MD-0228-SAM
Zoro # G605838586
product price: $3.15
/eaSold in multiples of 3 for $9.45
Limit 2 per order
Key Features
Length
12
Width
10
Thickness
0.6
Material
Porcelain
Finish
Glossy
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZOR-MD-0228-SAM
Zoro #
G605838586
UPC #
-
Country of Origin
Thailand
Dimensions
Length
12
Width
10
Thickness
0.6
Details
Material
Porcelain
Color
Retro Nero
Finish
Glossy
Weight
2.9
Application
Floor&Wall
Package qty
1 Sample
Description
MSI’s Retro Bianco Hexagon glossy patterned mosaic tile is classica turkish marble with a modern edge featuring distinctive, smooth distinct black tones. its ideal for creating beautiful kitchen backsplash, shower surrounds, accent walls and other design features throughout homes and light use commercial properties. the timeless shape and color of this patterned marble mosaic make it exceedingly versatile complementing traditional to contemporary design styles. in. hexagon tiles are prearranged on mesh-backed sheets for simplified installation and coordinating moldings give your project a professional look.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.