Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Msi Retro Nero Scallop SAMPLE Glossy Porcelain Mesh-Mounted Mosaic Tile ZOR-MD-0499-SAM

Retro Nero Scallop SAMPLE Glossy Porcelain Mesh-Mounted Mosaic Tile (Discontinued)

  • Mfr # ZOR-MD-0499-SAM
  • Zoro # G505838471
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-MD-0499-SAM
Zoro #
G505838471
UPC #
-
Country of Origin
Thailand

Dimensions

Length
12
Width
10
Thickness
0.6

Details

Material
Porcelain
Color
Black Glossy
Finish
Glossy
Weight
2.9
Application
Floor & Wall
Package qty
1 Sample

Description

MSI’s Retro Scallop Nero porcelain tile offers a soft, neutral look that complements nearly any design scheme. Its charming trendy pattern and glossy finish create visual interest without overpowering it’s a perfect choice for updating kitchens and baths. A welcomed addition to both homes and light use commercial spaces, use it as wall tile, bathroom or kitchen backsplash tile, or on floors or countertops. Mix and match black Glossy Fish Scale tiles with other tiles for easy to achieve designer looks. These tiles are mounted on mesh-backed sheets for simplified installation and a professional finish.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.