Retro Octa Bianco 11.61 X 11.61 X 6Mm Glossy Porcelain Mosaic Tile, 15PK

  • Mfr # ZOR-MD-0359

  • Zoro # G404415636


original price:  $104.99 , new price: $62.99 , 40 percent off
new price:  $62.99
/pk 15, $4.20/ea

Key Features

Length
12.99
Width
14.58
Thickness
5.12
Size
14.58x12.99
Material
Porcelain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZOR-MD-0359
Zoro #
G404415636
UPC #
-
Country of Origin
Thailand

Dimensions

Length
12.99
Width
14.58
Thickness
5.12
Size
14.58x12.99
Height
5.12

Details

Material
Porcelain
Color
Retro Octa
Tile Use
Floor&Wall
Finish
Glossy
Weight
35.55
Coverage Area
14.1 Sq. ft

Description

MSI’s Retro brick white and black octagon porcelain tile features a soft-toned white color that complements nearly every design scheme. its enchanting pattern and glossy finish create visual interest without overpowering its a perfect choice for updating kitchens and baths. a welcomed addition to both homes and light use commercial spaces, use it as wall tile, bathroom or kitchen backsplash tile, or on floors or countertops. mix and match white glossy tiles from MSI’s Retro collection for easy to achieve designer looks. these tiles are mounted on mesh-backed sheets for simplified installation and a professional finish.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.