Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Retro Scallop Bianco SAMPLE Glossy Porcelain Mesh-Mounted Mosaic Tile

  • Mfr # ZOR-MD-0218-SAM

  • Zoro # G305838442


product price: $3.15
/ea
Sold in multiples of 3 for $9.45

Limit 2 per order


Key Features

Length
12
Width
10
Thickness
0.6
Material
Porcelain
Finish
Glossy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZOR-MD-0218-SAM
Zoro #
G305838442
UPC #
-
Country of Origin
Thailand

Dimensions

Length
12
Width
10
Thickness
0.6

Details

Material
Porcelain
Color
White Glossy
Finish
Glossy
Weight
2.9
Application
Floor & Wall
Package qty
1 Sample

Description

MSI’s Retro Scallop Bianco porcelain tile offers a soft, neutral look that complements nearly any design scheme. its charming trendy pattern and glossy finish create visual interest without overpowering; its a perfect choice for updating kitchens and baths. a welcomed addition to both homes and light use commercial spaces, use it as wall tile, bathroom or kitchen backsplash tile, or on floors or countertops. mix and match white glossy fish scale tiles with other tiles from the MSI’s domino collection for easy to achieve designer looks. these tiles are mounted on mesh-backed sheets for simplified installation and a professional finish.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products