Silica White Weave 12 in. x 12 in. Matte Porcelain Mosaic Floor and Wall Tile, 15PK

  • Mfr # AKM-P-SIWH1X2WVM-CA

  • Zoro # G804415274


product price:  $150.99
/pk 15, $10.07/ea
Free Shipping & Returns

Key Features

Length
12.99
Width
14.58
Thickness
5.12
Size
14.58x12.99
Material
Porcelain
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AKM-P-SIWH1X2WVM-CA
Zoro #
G804415274
UPC #
-
Country of Origin
Thailand

Dimensions

Length
12.99
Width
14.58
Thickness
5.12
Size
14.58x12.99
Height
5.12

Details

Material
Porcelain
Color
Silica White
Tile Use
Floor & Wall
Finish
Matte
Weight
34.65
Coverage Area
14.4 Sq. ft
Shape
Weave

Description

Refresh your home or office with the timeless charm of this porcelain mosaic tile, featuring a captivating basketweave pattern in elegant Silica White. This White & Black Basketweave Tile features a classic color combination that effortlessly blends classic appeal with modern style, brightening kitchens, backsplashes, and more with its subtle texture. Designed to be slip-resistant and waterproof, it’s an ideal choice for shower walls, countertops, and other bathroom surfaces. Whether tackling a DIY project or working professionally, the mesh-backed sheets simplify installation, making this durable mosaic perfect for both residential and light commercial spaces.


  • Size: 12 in. W x 12 in. L x 0.24 in. thick sheets
  • Material: Porcelain mosaic, mounted on mesh backing for easy installation
  • Finish: Matte - non-reflective surface with a flat finish and slight variation in tone
  • Application: Suitable for floors, walls, backsplashes, shower surrounds, fireplace facades, residential countertops, and decorative accents
  • Water Performance: Waterproof; appropriate for wet areas such as kitchens and bathrooms
  • Indoor/Outdoor Use: Frost-resistant and approved for both interior and exterior installations, including freeze-thaw conditions
  • Maintenance: Durable surface requires minimal upkeep; clean with a damp cloth or mop using a mild detergent and no sealing required
  • PEI Rating: II - Light foot traffic
  • Overage Recommendation: A minimum of 10% overage is recommended to account for cuts, waste, and pattern alignment during installation
  • Certification: GREENGUARD Certified for healthier indoor air quality

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products