This item is Discontinued.

Msi Rhombix Dove SAMPLE Polished Marble Mesh-Mounted Mosaic Tile ZOR-MD-0246-SAM

Rhombix Dove SAMPLE Polished Marble Mesh-Mounted Mosaic Tile (Discontinued)

  • Mfr # ZOR-MD-0246-SAM
  • Zoro # G305837339
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-MD-0246-SAM
Zoro #
G305837339
UPC #
-
Country of Origin
China

Dimensions

Length
12
Width
10
Thickness
0.6

Details

Material
Marble
Color
Rhombix Dove
Finish
Polished
Weight
2.9
Application
Floor & Wall
Package qty
1 Sample

Description

Add sophistication to your home with these versatile MSI Rhombix Dove mosaic tiles. they are intriguing with their diamond pattern created from gray and white marble. use these tiles in commercial or residential settings on floors, walls, backsplash or shower surrounds. they are greenguard indoor air quality certified and come mounted on mesh-backed sheets for a simple installation with a professional look. the polished finish and neutral color will fit into any existing design scheme. note: inspect all tiles before installation. natural stone products inherently lack uniformity and are subject to variation in color, shade, finish etc. it is recommended to blend tiles from different boxes when installing. natural stones may be characterized by dry seams and pits that are often filled. the filling can work its way out and it may be necessary to refill these voids as part of a normal maintenance procedure. all natural stone products should be sealed with a penetrating sealer.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.