This item is Discontinued.

Msi Rocklin Interlocking Textured 12.05 In. X 11.81 In. X 8 Mm Multi-Surface Mosaic Tile, 10PK ZOR-MD-0322

Rocklin Interlocking Textured 12.05 In. X 11.81 In. X 8 Mm Multi-Surface Mosaic Tile, 10PK (Discontinued)

  • Mfr # ZOR-MD-0322
  • Zoro # G804414567
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-MD-0322
Zoro #
G804414567
UPC #
-
Country of Origin
China

Dimensions

Length
13.25
Width
4.5
Thickness
12.5
Size
4.5x13.25

Details

Color
Rocklin Interlocking
Tile Use
Walls
Material
Glass
Finish
Mixed
Weight
35
Package qty
10
Coverage Area
10 Sq. ft

Description

Add a splash of modern styling to your decor with Rocklin Interlocking mosaic tile. a seemingly random blend of gray marble and variably finished glass forms this 12.05 in. x 11.81 in. mesh-mounted tile, infusing your space with a chic look and a contemporary ambience. the mixed-sheen, mixed-finished tiles will invigorate any residential or commercial setting and are versatile enough to be used outside or on a fireplace surround. they look particularly ravishing as kitchen backsplash or bath wall and also work stunningly as a countertop surface or feature wall.. Rocklin Interlocking Textured 12.05 In. X 11.81 In. X 8 Mm Multi-Surface Mesh-Mounted Mosaic Tile,10PK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.