
Rockmount Alaska Gray Ledger Panel SAMPLE Spliface Natural Marble Wall Tile (Discontinued)
- Mfr # ZOR-PNL-0110-SAM
- Zoro # G705838592
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZOR-PNL-0110-SAM
Zoro #
G705838592
UPC #
-
Country of Origin
China
Dimensions
Length
12
Width
10
Thickness
0.6
Details
Material
Marble
Color
Rockmount Alaska
Finish
Multi Finish
Weight
2.9
Application
Floor & Wall
Package qty
1 Sample
Description
Icy white and silvery gray tones blend together beautifully our Alasinka Gray Multi finishing Stacked Stone Panels. Crafted from natural marble, they feature a combation of finishes including split face, scraped, honed and bush hammered which is what gives them their unique character. This backsplash tile is suitable for a wide range of interior and exinterior features like backsplashes, fireplace walls, showers, and other features.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.