Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Msi Rockmount Casa Blen 3D Ledger Panel SAMPLE Natural Multi Finishtravertine Wall Tile ZOR-PNL-0081-SAM

Rockmount Casa Blen 3D Ledger Panel SAMPLE Natural Multi Finishtravertine Wall Tile (Discontinued)

  • Mfr # ZOR-PNL-0081-SAM
  • Zoro # G605837725
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-PNL-0081-SAM
Zoro #
G605837725
UPC #
-
Country of Origin
Turkey

Dimensions

Length
12
Width
10
Thickness
0.6

Details

Material
Travertine
Color
Rockmount Casa
Finish
Multi Finish
Weight
2.9
Application
Wall
Package qty
1 Sample

Description

Casa Blend D Multi Finish Stacked Stone panels feature soft creams and warm beige tones with staggered finishes. The mixture of split face, and honed finishes bring the character of these beautiful natural stones together beautifully. Create stunning interior or exterior spaces by using for accent walls, fireplace surrounds, backsplashes, and to clad architectural features. Matching corners are available to finish off projects.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.