This item is Discontinued.

Msi Rockmount Mayra White Splitface Ledger Panel SAMPLE Natural Limestone Wall Tile ZOR-PNL-0009-SAM

Rockmount Mayra White Splitface Ledger Panel SAMPLE Natural Limestone Wall Tile (Discontinued)

  • Mfr # ZOR-PNL-0009-SAM
  • Zoro # G205837200
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-PNL-0009-SAM
Zoro #
G205837200
UPC #
-
Country of Origin
Turkey

Dimensions

Length
12
Width
10
Thickness
0.6

Details

Material
Limestone
Color
Rockmount Mayra
Finish
Splitface
Weight
2.9
Application
Wall
Package qty
1 Sample

Description

Mayra White Splitface Stacked Stone panel is crafted from genuine limestone. Its gorgeous snowy white color lends timeless beauty to any interior or exterior project while its randomly set stones add depth and interest. Use this limestone stacked stone panel to create sophisticated accent walls, backsplashes, fireplace surrounds, or to clad architectural features such as retaining walls. MSI’s exclusive Interlocking Z Feature ensures the panels fit together easily and no grout required. Achieving a seamless installation has never been easier. Corner pieces are available to give your project a finished look.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.