Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Msi Rockmount Philadelphia Ledger Panel SAMPLE Natural Splitface Travertine Wall Tile ZOR-PNL-0087-SAM

Rockmount Philadelphia Ledger Panel SAMPLE Natural Splitface Travertine Wall Tile (Discontinued)

  • Mfr # ZOR-PNL-0087-SAM
  • Zoro # G605838043
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-PNL-0087-SAM
Zoro #
G605838043
UPC #
-
Country of Origin
Turkey

Dimensions

Length
12
Width
10
Thickness
0.6

Details

Material
Travertine
Color
Rockmount Philadelphia
Finish
Splitface
Weight
2.9
Application
Wall
Package qty
1 Sample

Description

Rich with creamy beige and hints of chocolate, our Philadelphia Stacked Stone Panels are crafted from fine natural travertine. These gorgeous panels are suitable for a wide range of interior and exterior projects including cladding, accent walls, fireplace walls, showers, fountains and water features, and other architectural elements. In addition to the flat panel, corners are also available for easy installation.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.