Rocky Gold Ledger Panel 6 In. X 24 In. Glazed Porcelain Wall Tile, 11PK

  • Mfr # ZOR-PNL-0101

  • Zoro # G304414128


original price:  $55.25 , new price: $35.95 , 34 percent off
new price:  $35.95
/pk 11, $3.27/ea

Key Features

Length
24
Width
6
Thickness
5
Size
6x24
Material
Porcelain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZOR-PNL-0101
Zoro #
G304414128
UPC #
-
Country of Origin
Italy

Dimensions

Length
24
Width
6
Thickness
5
Size
6x24
Height
5

Details

Material
Porcelain
Color
ROCKY GOLD
Tile Use
Wall
Finish
Matte
Weight
42.13
Coverage Area
11 Sq. ft

Description

MSI’s Rocky Gold 6 in. x 24 in. porcelain Ledger Panel features a spectrum of warm rustic colors that make an earthy, bold statement. frost resistant and supremely stylish, it's suitable for a wide array of interior and exterior applications in both residential and commercial settings. from kitchen backsplashes and accent walls, to fireplace facades and planter walls, this easy-to-install stone look panel elevates any space with touchable texture, rich colorways and intriguing dimension.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.