Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

No Product Image Available

Roman Beige Split Face Peel And Stick Sample Travertine Mesh-Mounted Mosaic Tile (Discontinued)

  • Mfr # ZOR-MD-0178-SAM
  • Zoro # G009980829
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-MD-0178-SAM
Zoro #
G009980829
UPC #
-
Country of Origin
China

Dimensions

Length
4 in
Width
4 in
Thickness
0.24 in
Size
4 x 4 x 0.24 in

Details

Material
Travertine
Color
Beige
Finish
Split Pol
Application
Walls

Description

Achieve a designer look at a fraction of the cost with the MSI Roman Beige Splitface stik wall tiles. these tiles are self-adhesive backsplash tiles and feature warm honey, beige and cream tones that swirl together in harmony. these natural travertine tiles with a peel and stick backing are a breeze to install; no grout or thinset is required. a diy dream come true, they're perfect for refreshing kitchen backsplashes, creating bedroom accents walls and even updating bookshelf insets quickly, affordably and easily. with its heavy-duty adhesive, stik wall-tile stands the test of time even in the busiest homes and light commercial environments. it is recommended to blend tiles from different boxes as natural stone products can lack uniformity and are subject to variation in color, shade, finish, etc. please inspect all tiles before installation; they may be characterized by dry seams and pits that are often filled. the filling can work its way out and it may be necessary to refill these voids as part of a normal maintenance procedure. all natural stone products should be sealed with a penetrating sealer.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.