This item is Discontinued.

Msi Roman Beige Splitface Mini Ledger Panel 4in. 5 in.  X 16 in.  Natural Travertine Wall Tile, 10PK ZOR-PNL-0138

Roman Beige Splitface Mini Ledger Panel 4in. 5 in. X 16 in. Natural Travertine Wall Tile, 10PK (Discontinued)

  • Mfr # ZOR-PNL-0138
  • Zoro # G204947092
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-PNL-0138
Zoro #
G204947092
UPC #
-
Country of Origin
China

Dimensions

Length
18.5
Width
6
Thickness
5
Size
6x18.5
Height
5

Details

Material
Travertine
Color
Roman Beige
Finish
Splitface
Weight
27.5
Application
Floor & Wall
Package qty
10
Coverage Area
5 Sq. ft

Description

MSI's 4in. 5 in. x 16 in. Roman Beige Mini Stacked Stone Ledger Panel offers soft beige and cream colors with hints of gold for unstoppable design versatility Smaller than traditional stacked stone, these Travertine mini panels are perfectly sized for easy backsplash installation. They’re also a wonderful choice for features walls, accent borders, inches—or nearly any vertical residential or commercial space where a touch of natural beauty is welcomed Featuring stepped cut ends, MSI’s mini panels fit together quickly and easily for seamless alignment, and no grout is required doors or out, updatg your space with a fresh new look has never been easier

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.