This item is Discontinued.

Msi Round Acacia 18 In X 18 In Wood Cutting Board ZOR-CTB-0002

Round Acacia 18 In X 18 In Wood Cutting Board (Discontinued)

  • Mfr # ZOR-CTB-0002
  • Zoro # G406890110
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZOR-CTB-0002
Zoro #
G406890110
UPC #
-
Country of Origin
India

Dimensions

Length
18.5
Width
18.5
Thickness
1

Details

Material
WOOD
Color
BROWN

Description

Bring the warmth and sophistication of wood into your kitchen with the Acacia Round Cutting Board from MSI The cutting board is made from natural acacia wood which is durable and sustainable and features stunning grain patterns in varying shades for a classically chic look Simple and beautiful cutting board is perfect for chopping and prep work for use as a charcuterie or cheese board or as a serving platter to add some style to your next meal

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.