This item is Discontinued.

Msi Royal Oaks SAMPLE Glass Marble Mesh-Mounted Mosaic Tile ZOR-NS-0071-SAM

Royal Oaks SAMPLE Glass Marble Mesh-Mounted Mosaic Tile (Discontinued)

  • Mfr # ZOR-NS-0071-SAM
  • Zoro # G405838663
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-NS-0071-SAM
Zoro #
G405838663
UPC #
-
Country of Origin
China

Dimensions

Length
12
Width
10
Thickness
0.6

Details

Material
Stone Glass Blend
Color
Royal Oaks
Finish
Varied
Weight
2.9
Application
Wall
Package qty
1 Sample

Description

Add a splash of sophistication to your decor with Royal Oaks Mosaic Tile. A seemingly random mixture of multicolored glass and natural stone forms this mesh-mounted tile, infusing your space with a clean look and a contemporary aesthetic. The mixed-sheen, mixed-finished tiles from MSI’s add definition to any residential or commercial expanse and are versatile enough to be used outside or on a fireplace surround. They look particularly striking as kitchen backsplash or shower wall, and also work splendidly as a countertop surface or accent band.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.